Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # EP2051305-M3

  • Zoro # G2511122


product price: $55.95
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051305-M3
Zoro #
G2511122
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.50mm
Drill Bit Size
2.50mm
Thread Size
M3x0.5
Square Size
2.70mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Shank Length
38.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, M, N, P
Thread Limit
6HX
Features
For Long Chipping Materials
Measurement System
Metric
Thread Pitch
0.50mm
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
EP2051305

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiN, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.