Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2051312-M5

  • Zoro # G2510912


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051312-M5
Zoro #
G2510912
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Square Size
4.90mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Shank Length
49.30 mm
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.20mm
75% Thread Drill Size
4.20mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Thread Pitch
0.80mm
Helix Angle
45 Degrees
Coolant Fed
Coolant Through
Thread Limit
6HX
Features
For Long Chipping Materials
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
EP2051312

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, THL, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.