Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2053305-M6

  • Zoro # G2511597


product price: $63.49
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2053305-M6
Zoro #
G2511597
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Square Size
4.90mm
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Pitch
1.00mm
Extended Neck
Yes
Thread Standard
Metric Coarse
Features
For Long Chipping Materials
Thread Limit
6GX
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Number of Pieces
1
List Number
EP2053305

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6GX, Class of Fit 6GX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.