Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2251302-UNC2

  • Zoro # G2514467


product price: $72.89
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2251302-UNC2
Zoro #
G2514467
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/16"
Tap Thread Size
#2-56
75% Thread Drill Size
1.73mm
Shank Length
36.60 mm
Thread Size
#2-56
Square Size
2.10mm
55% Thread Drill Size
#49
Drill Bit Size
0.0730 in
65% Thread Drill Size
1.80 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Coolant Fed
Coolant Through
Threads per Inch
56
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Helix Angle
45 Degrees
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
H2, H3
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Number of Pieces
1
List Number
EP2251302

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, THL, Thread Length 4 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.