Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # EP2251302-UNC6

  • Zoro # G2514430


product price: $59.19
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2251302-UNC6
Zoro #
G2514430
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Drill Bit Size
0.1120 in
65% Thread Drill Size
#34
Thread Size
#6-32
55% Thread Drill Size
#32
Shank Length
42.30 mm
Square Size
3.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Threads per Inch
32
Class of Fit
2B
Coolant Fed
Coolant Through
Thread Limit
H3, H4
Spiral Direction
Right Hand
Thread Standard
UNC
Helix Angle
45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 2184-1
Measurement System
Pipe
List Number
EP2251302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, THL, Thread Length 6.5 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.