Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # EP2251312-UNC1/4

  • Zoro # G2514421


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2251312-UNC1/4
Zoro #
G2514421
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
Shank Length
52.70 mm
Drill Bit Size
0.2010 in
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Square Size
5.50mm
Thread Size
1/4"-20
55% Thread Drill Size
#3
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Limit
H4, H5
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Thread Standard
UNC
Threads per Inch
20
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
List Number
EP2251312
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, THL, Thread Length 10 mm, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.