Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # EP2256302-UNC3/8

  • Zoro # G2514528


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2256302-UNC3/8
Zoro #
G2514528
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-16
Drill Bit Size
0.3150 in
75% Thread Drill Size
5/16 in
Square Size
5.50mm
65% Thread Drill Size
P
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H4, H5
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Standard
UNC
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Number of Pieces
1
List Number
EP2256302

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.