Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2256312-UNC3/8

  • Zoro # G2514473


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2256312-UNC3/8
Zoro #
G2514473
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-16
Shank Length
3 23/32 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Thread Size
3/8"-16
Square Size
0.2170 in
75% Thread Drill Size
5/16 in
Drill Bit Size
0.3150 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Coolant Fed
Coolant Through
Thread Standard
UNC
Spiral Direction
Right Hand
Extended Neck
Yes
Threads per Inch
16
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Thread Limit
H4, H5
Tap Shank Standard
DIN 2184-1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
EP2256312

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, THL, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.