Spiral Flute Tap Plug, 3 Flutes
Mfr # EP2351302-UNF4
Zoro # G2514677
product price: $69.35
/eaKey Features
Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2351302-UNF4
Zoro #
G2514677
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/4"
Tap Thread Size
#4-48
75% Thread Drill Size
2.32mm
Shank Length
45.00 mm
Thread Size
#4-48
65% Thread Drill Size
3/32 in
Drill Bit Size
0.0940 in
55% Thread Drill Size
2.45 mm
Square Size
2.70mm
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 56 mm, High Speed Steel, THL, Thread Length 6 mm, 75 Percent Thread Drill Size 2.32mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.