Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M205049-EGM2.5

  • Zoro # G2516013


product price: $45.25
/ea

Key Features

Overall Length
57.30mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M205049-EGM2.5
Zoro #
G2516013
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.30mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
6.00mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M2.5-0.45
Shank Length
38.00 mm
65% Thread Drill Size
2.10 mm
Square Size
2.70 mm
75% Thread Drill Size
#46
55% Thread Drill Size
#44
Thread Size
M2.5x0.45

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
EGM
List Number
M205049
Tap Finish
Steam Oxide
Number of Pieces
1
Standards
DIN 40 435
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Material Grade - Machining
VAP
Secondary Material Application ISO Code
P
Measurement System
Metric
Class of Fit
6HMOD
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Thread Pitch
0.45mm
Features
For Long-Chipping Materials
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Limit
6HMOD
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 56 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 6 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.