Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M205049-EGM3

  • Zoro # G2516320


product price: $46.65
/ea

Key Features

Overall Length
64.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M205049-EGM3
Zoro #
G2516320
UPC #
-
Country of Origin
India

Dimensions

Overall Length
64.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
7.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6HMOD
65% Thread Drill Size
#38
Thread Size
M3x0.5
Square Size
3.40 mm
55% Thread Drill Size
#37
Shank Length
42.00 mm
75% Thread Drill Size
2.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN 40 435
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
EGM
List Number
M205049
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Secondary Material Application ISO Code
P
Class of Fit
6HMOD
Features
For Long-Chipping Materials
Thread Pitch
0.50mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
6HMOD
Material Grade - Machining
VAP
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 63 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.