Spiral Flute Tap, Plug 3 Flutes
Mfr # M205049-EGM4
Zoro # G2516180
product price: $52.79
/eaKey Features
Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M205049-EGM4
Zoro #
G2516180
UPC #
-
Country of Origin
India
Dimensions
Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
8.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HMOD
Square Size
4.90 mm
Shank Length
45.00 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Description
Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 8 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.