Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M205049-EGM5

  • Zoro # G2516339


product price: $57.49
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M205049-EGM5
Zoro #
G2516339
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HMOD
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Shank Length
50.00 mm
Square Size
4.90 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 40 435
Tap Thread Type
EGM
Thread Direction
Right Hand
Number of Pieces
1
List Number
M205049
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Features
For Long-Chipping Materials
Thread Limit
6HMOD
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.80mm
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material Grade - Machining
VAP
Class of Fit
6HMOD
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 80 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.