Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M205049-EGM6

  • Zoro # G2516311


product price: $71.99
/ea

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M205049-EGM6
Zoro #
G2516311
UPC #
-
Country of Origin
India

Dimensions

Overall Length
92.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
Shank Length
55.00 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Square Size
6.20 mm
65% Thread Drill Size
13/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
M205049
Tap Finish
Steam Oxide
Tap Thread Type
EGM
Standards
DIN 40 435
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Extended Neck
Yes
Class of Fit
6HMOD
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Thread Limit
6HMOD
Measurement System
Metric
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Material Grade - Machining
VAP
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Materials
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.