Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M20513-M10

  • Zoro # G2516381


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Overall Length
101.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20513-M10
Zoro #
G2516381
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
101.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50mm
Square Size
8.00mm
65% Thread Drill Size
11/32 in
Drill Bit Size
8.50mm
Thread Size
M10x1.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN 371
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Tap Shank Standard
DIN 371
Primary Material Application
Stainless Steel
Measurement System
Metric
Secondary Material Application
Steel
Thread Pitch
1.50mm
Material Grade - Machining
VAP
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
6HX
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
M20513

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.