Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M2056306-M6

  • Zoro # G2516777


product price: $62.45
/ea

Key Features

Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2056306-M6
Zoro #
G2516777
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Square Size
3.40mm
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Shank Length
70.00 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Primary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Secondary Material Application
Steel
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Extended Neck
Yes
Helix Angle
40 Degrees
Thread Limit
6HX
Secondary Material Application ISO Code
P
Measurement System
Metric
List Number
M2056306
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.