Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M225049-EGUNC10

  • Zoro # G2518238


product price: $57.49
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225049-EGUNC10
Zoro #
G2518238
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
3/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
3B
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Shank Length
50.00 mm
65% Thread Drill Size
#23
Thread Size
#10-24
Square Size
5.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN 2184-1
Thread Direction
Right Hand
List Number
M225049
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Extended Neck
Yes
Material Grade - Machining
VAP
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Threads per Inch
24
Thread Standard
EGUNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Thread Limit
H2, H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Measurement System
Pipe
Class of Fit
3B
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, EGUNC, Overall Length 80 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit H2/H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.