Spiral Flute Tap, Plug 3 Flutes
Mfr # M225049-EGUNC4
Zoro # G2518070
product price: $50.89
/eaKey Features
Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M225049-EGUNC4
Zoro #
G2518070
UPC #
-
Country of Origin
India
Dimensions
Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/4"
Tap Thread Size
#4-40
Pitch Diameter Limit
3B
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Shank Length
42.00 mm
Square Size
3.40 mm
65% Thread Drill Size
2.30 mm
Description
Screw Thread Insert STI Tap, Thread Size #4-40, EGUNC, Overall Length 63 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.