Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M22513-UNC12

  • Zoro # G2518168


product price: $47.49
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22513-UNC12
Zoro #
G2518168
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Tap Thread Size
#12-24
Thread Size
#12-24
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Drill Bit Size
0.1770 in
Square Size
4.90mm
75% Thread Drill Size
4.45mm
Shank Length
50.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
M
Class of Fit
2B
Tap Shank Standard
DIN 2184-1
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Material Grade - Machining
VAP
Thread Limit
H3, H4
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Pipe
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Primary Material Application
Stainless Steel
Number of Pieces
1
List Number
M22513

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 80 mm, High Speed Steel, Black Oxide, Thread Length 10 mm, 75 Percent Thread Drill Size 4.45mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.