Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M22513-UNC6

  • Zoro # G2518159


product price: $43.15
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22513-UNC6
Zoro #
G2518159
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-32
Drill Bit Size
0.1120 in
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Square Size
3.00mm
65% Thread Drill Size
#34
Thread Size
#6-32
Shank Length
36.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
32
Thread Limit
H3, H4
Thread Standard
UNC
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Measurement System
Pipe
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Primary Material Application ISO Code
M
Class of Fit
2B
Material Grade - Machining
VAP
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Helix Angle
40 Degrees
Number of Pieces
1
List Number
M22513

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Black Oxide, Thread Length 6.5 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.