Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M2251305-UNC2

  • Zoro # G2518247


product price: $60.35
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2251305-UNC2
Zoro #
G2518247
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/16"
Tap Thread Size
#2-56
Square Size
2.10mm
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73mm
Thread Size
#2-56
Drill Bit Size
0.0730 in
Shank Length
33.00 mm
55% Thread Drill Size
#49
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Secondary Material Application
Steel
Thread Standard
UNC
Helix Angle
40 Degrees
Threads per Inch
56
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Thread Limit
H2, H3
Tap Shank Standard
DIN 2184-1
Measurement System
Pipe
List Number
M2251305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, TiN, Thread Length 4 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.