Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M225549-EGUNC3/8

  • Zoro # G2518378


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225549-EGUNC3/8
Zoro #
G2518378
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
65% Thread Drill Size
P
Shank Length
27.00 mm
Square Size
7.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Steam Oxide
List Number
M225549
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Material Grade - Machining
VAP
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Class of Fit
3B
Primary Material Application
Stainless Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Threads per Inch
16
Features
For Long-Chipping Materials
Thread Limit
H3, H4
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit H3/H4, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.