Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M225549-EGUNC5/16

  • Zoro # G2518387


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225549-EGUNC5/16
Zoro #
G2518387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
9/16"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-18
Shank Length
23.00 mm
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Thread Size
5/16"-18
75% Thread Drill Size
F
Square Size
5.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
List Number
M225549
Thread Direction
Right Hand
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Features
For Long-Chipping Materials
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
VAP
Secondary Material Application
Steel
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Class of Fit
3B
Threads per Inch
18
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.