Spiral Flute Tap, Plug 3 Flutes
Mfr # M22563-UNC3/8
Zoro # G2518649
product price: $83.35
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22563-UNC3/8
Zoro #
G2518649
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Square Size
5.50mm
Thread Size
3/8"-16
Drill Bit Size
0.3150 in
Shank Length
23.00 mm
75% Thread Drill Size
5/16 in
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.