Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M22563-UNC7/16

  • Zoro # G2518612


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22563-UNC7/16
Zoro #
G2518612
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-14
55% Thread Drill Size
W
Shank Length
24.00 mm
Drill Bit Size
0.3700 in
Square Size
6.20mm
75% Thread Drill Size
U
65% Thread Drill Size
V
Thread Size
7/16"-14
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Standard
UNC
Class of Fit
2B
Extended Neck
Yes
Material Grade - Machining
VAP
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Threads per Inch
14
Secondary Material Application
Steel
Helix Angle
40 Degrees
Tap Shank Standard
DIN 2184-1
Thread Limit
H4, H5
Features
For Long Chipping Materials
Measurement System
Fractional Inch
List Number
M22563
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size U, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.