Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M235049-EGUNF1/4

  • Zoro # G2519032


product price: $70.99
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M235049-EGUNF1/4
Zoro #
G2519032
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1/2"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
3B
Shank Length
55.00 mm
Square Size
6.20 mm
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
M235049
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Threads per Inch
28
Thread Standard
EGUNF
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Materials
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Class of Fit
3B
Thread Limit
H2, H3
Material Grade - Machining
VAP
Extended Neck
Yes
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, EGUNF, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, Tap Chamfer Plug, Thread Limit H2/H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.