Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M23513-UNF12

  • Zoro # G2518929


product price: $49.25
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23513-UNF12
Zoro #
G2518929
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Tap Thread Size
#12-28
Thread Size
#12-28
Drill Bit Size
0.1810 in
75% Thread Drill Size
4.60mm
65% Thread Drill Size
#13
Square Size
4.90mm
55% Thread Drill Size
#12
Shank Length
50.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Helix Angle
40 Degrees
Material Grade - Machining
VAP
Secondary Material Application ISO Code
P
Threads per Inch
28
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Class of Fit
2B
Measurement System
Pipe
Primary Material Application
Stainless Steel
Thread Limit
H3, H4
List Number
M23513
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 80 mm, High Speed Steel, Black Oxide, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.