Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M2351305-UNF1/4

  • Zoro # G2518910


product price: $69.75
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2351305-UNF1/4
Zoro #
G2518910
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
Shank Length
2 29/32 in
75% Thread Drill Size
5.45mm
Square Size
0.2170 in
Drill Bit Size
0.2170 in
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Threads per Inch
28
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Tap Shank Standard
DIN 2184-1
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Limit
H3, H4
Extended Neck
Yes
List Number
M2351305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.