Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # M2356305-UNF3/8

  • Zoro # G2519111


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2356305-UNF3/8
Zoro #
G2519111
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-24
Square Size
5.50mm
75% Thread Drill Size
8.50mm
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Shank Length
23.00 mm
Thread Size
3/8"-24
Drill Bit Size
0.3350 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application
Stainless Steel
Helix Angle
40 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application
Steel
Tap Shank Standard
DIN
Thread Standard
UNF
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Threads per Inch
24
Thread Limit
H3, H4
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
List Number
M2356305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.