Spiral Flute Tap Plug, 3 Flutes
Mfr # M2356305-UNF7/16
Zoro # G2519087
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2356305-UNF7/16
Zoro #
G2519087
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Square Size
6.20mm
Shank Length
24.00 mm
Drill Bit Size
0.3900 in
75% Thread Drill Size
9.95mm
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4/H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.