Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # N205069-EGM6

  • Zoro # G2519568


product price: $70.85
/ea

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N205069-EGM6
Zoro #
G2519568
UPC #
-
Country of Origin
India

Dimensions

Overall Length
92.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6HMOD
65% Thread Drill Size
13/64 in
Shank Length
55.00 mm
Square Size
6.20 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
EGM
Standards
DIN 40 435
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
N205069
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Features
For Long-Chipping Materials
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Class of Fit
6HMOD
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Thread Limit
6HMOD
Secondary Material Application ISO Code
O, S
Thread Standard
Metric
Measurement System
Metric
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application ISO Code
N
Helix Angle
35 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.