Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # N205166-M3

  • Zoro # G2519723


product price: $44.15
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N205166-M3
Zoro #
G2519723
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Drill Bit Size
2.50mm
75% Thread Drill Size
2.50mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
Shank Length
38.00 mm
55% Thread Drill Size
#37
Square Size
2.70mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite, Nickel, Titanium
Thread Pitch
0.50mm
Helix Angle
35 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Measurement System
Metric
Thread Limit
D3
Primary Material Application ISO Code
N
List Number
N205166
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.