Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3 Flutes

  • Mfr # N205569-EGM10

  • Zoro # G2519769


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N205569-EGM10
Zoro #
G2519769
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6HMOD
Shank Length
27.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Square Size
7.00 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
N205569
Standards
DIN 40 435
Tap Thread Type
Metric
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Secondary Material Application
Composite, Nickel, Titanium
Spiral Direction
Right Hand
Secondary Material Application ISO Code
O, S
Shank Type - Machining
Straight
Thread Limit
6HMOD
Class of Fit
6HMOD
Measurement System
Metric
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Materials
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.50mm
Primary Material Application ISO Code
N
Thread Standard
Metric
Helix Angle
35 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.