Spiral Flute Tap, Plug 3 Flutes
Mfr # N20566-M20
Zoro # G2520030
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Tap Style
Spiral Flute
Shank Dia.
16.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N20566-M20
Zoro #
G2520030
UPC #
-
Country of Origin
India
Dimensions
Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Size
M20
Thread Length
25.00mm
Tap Thread Size
M20-2.50
75% Thread Drill Size
17.50mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Shank Length
45.00 mm
Square Size
12.00mm
Drill Bit Size
17.50mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.