Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # N21566-M12X1

  • Zoro # G2520021


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N21566-M12X1
Zoro #
G2520021
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
13.00mm
Tap Thread Size
M12-1.00
65% Thread Drill Size
7/16 in
55% Thread Drill Size
11.25 mm
Shank Length
27.00 mm
Drill Bit Size
11.00mm
Square Size
7.00mm
Thread Size
M12x1
75% Thread Drill Size
11.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Thread Standard
Metric Fine
Secondary Material Application ISO Code
O, S
Spiral Direction
Right Hand
Helix Angle
35 Degrees
Thread Pitch
1.00mm
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
D4, D5
Secondary Material Application
Composite, Nickel, Titanium
Measurement System
Metric
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
List Number
N21566
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.