Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P20509-M7

  • Zoro # G2522639


product price: $51.15
/ea

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20509-M7
Zoro #
G2522639
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
10.00mm
Tap Thread Size
M7-1.00
65% Thread Drill Size
C
Square Size
4.30mm
Shank Length
22.00 mm
Drill Bit Size
6.00mm
Thread Size
M7x1
75% Thread Drill Size
6.00mm
55% Thread Drill Size
D
Pitch Diameter Limit
4H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Measurement System
Metric
Thread Limit
D4, D5
Primary Material Application ISO Code
P
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Extended Neck
No
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Number of Pieces
1
List Number
P20509

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.