Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P205099-EGM3

  • Zoro # G2522359


product price: $41.79
/ea

Key Features

Overall Length
64.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205099-EGM3
Zoro #
G2522359
UPC #
-
Country of Origin
India

Dimensions

Overall Length
64.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
7.00mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
Square Size
3.40 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
Shank Length
42.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
EGM
Number of Pieces
1
Standards
DIN 40 435
List Number
P205099
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Thread Limit
6HMOD
Class of Fit
6HMOD
Primary Material Application
Steel
Thread Pitch
0.50mm
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Materials
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.