Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P2051832-M6

  • Zoro # G2522657


product price: $69.75
/ea

Key Features

Overall Length
126.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051832-M6
Zoro #
G2522657
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
126.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm
55% Thread Drill Size
5.25 mm
Square Size
4.90mm
75% Thread Drill Size
5.00mm
Shank Length
95.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN371 L
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Tap Shank Standard
DIN 371 L
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Extended Neck
No
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
List Number
P2051832
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 125 mm, High Speed Steel, THL, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.