Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2051832-M8

  • Zoro # G2522578


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Overall Length
141.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051832-M8
Zoro #
G2522578
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
141.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Square Size
6.20mm
65% Thread Drill Size
I
Drill Bit Size
6.80mm
55% Thread Drill Size
7.10 mm
Shank Length
100.00 mm
75% Thread Drill Size
H
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Standards
DIN371 L
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Primary Material Application
Steel
Thread Limit
D4, D5
Coolant Fed
Non-Coolant Through
Extended Neck
No
Tap Shank Standard
DIN 371 L
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Number of Pieces
1
List Number
P2051832

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 140 mm, High Speed Steel, THL, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.