Spiral Flute Tap Plug, 3 Flutes
Mfr # P20519-M3.5
Zoro # G2522970
product price: $40.69
/eaKey Features
Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20519-M3.5
Zoro #
G2522970
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
57.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
6.50mm
Tap Thread Size
M3.5-0.60
55% Thread Drill Size
#31
Shank Length
36.00 mm
Thread Size
M3x0.5
65% Thread Drill Size
3.00 mm
Drill Bit Size
2.90mm
Square Size
3.00mm
75% Thread Drill Size
2.90mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.