Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P20519-M4.5

  • Zoro # G2523059


product price: $38.45
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20519-M4.5
Zoro #
G2523059
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4.5
Thread Length
8.00mm
Tap Thread Size
M4.5-0.75
Shank Length
45.00 mm
Square Size
4.90mm
55% Thread Drill Size
5/32 in
75% Thread Drill Size
#25
65% Thread Drill Size
#24
Drill Bit Size
3.70mm
Thread Size
M4.5x0.75
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Thread Pitch
0.75mm
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Limit
D3, D4
Primary Material Application
Steel
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Features
For Long Chipping Materials
List Number
P20519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size #25, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.