Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2051905-M3.5

  • Zoro # G2522672


product price: $47.85
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051905-M3.5
Zoro #
G2522672
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
6.50mm
Tap Thread Size
M3.5-0.60
55% Thread Drill Size
#31
Square Size
3.00mm
Thread Size
M6.5x0.6
75% Thread Drill Size
2.90mm
65% Thread Drill Size
3.00 mm
Shank Length
36.00 mm
Drill Bit Size
2.90mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Thread Pitch
0.60mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Thread Limit
6H
Number of Pieces
1
List Number
P2051905

Description

Spiral Flute Tap, Thread Size M6.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, TiN, Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.