Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2051935-M4

  • Zoro # G2522830


product price: $58.19
/ea

Key Features

Overall Length
127.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051935-M4
Zoro #
G2522830
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
127.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
65% Thread Drill Size
3.40 mm
Square Size
3.40mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
Shank Length
104.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN371 XL
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Standard
Metric Coarse
Thread Limit
6H
Extended Neck
Yes
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
List Number
P2051935
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.