Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2051935-M8

  • Zoro # G2522961


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Overall Length
183.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051935-M8
Zoro #
G2522961
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
183.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Shank Length
145.00 mm
Drill Bit Size
6.80mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
75% Thread Drill Size
H
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN371 XL
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
D4, D5
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Pitch
1.25mm
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Steel
List Number
P2051935
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.