Spiral Flute Tap Plug, 3 Flutes
Mfr # P205198-M6
Zoro # G2522873
product price: $45.89
/eaKey Features
Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P205198-M6
Zoro #
G2522873
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Square Size
4.90mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25 mm
Shank Length
50.00 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Left Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.