Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P20539-M2.3

  • Zoro # G2523199


product price: $49.69
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20539-M2.3
Zoro #
G2523199
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.3
Thread Length
4.00mm
Tap Thread Size
M2.3-0.40
Drill Bit Size
1.85mm
Square Size
2.10mm
Shank Length
33.00 mm
Thread Size
M2.3x0.4
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Pitch
0.45mm
Features
For Long Chipping Materials
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
DIN 371
Primary Material Application
Steel
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Spiral Direction
Right Hand
Thread Limit
6G
Number of Pieces
1
List Number
P20539

Description

Spiral Flute Tap, Thread Size M2.3x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.