Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P20539-M3.5

  • Zoro # G2523287


product price: $40.69
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20539-M3.5
Zoro #
G2523287
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
6.50mm
Tap Thread Size
M3.5-0.60
Drill Bit Size
2.90mm
Shank Length
36.00 mm
75% Thread Drill Size
2.90mm
55% Thread Drill Size
#31
Thread Size
M3.5x0.6
Square Size
3.00mm
65% Thread Drill Size
3.00 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
0.60mm
Helix Angle
45 Degrees
Thread Limit
6G
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Steel
List Number
P20539
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.