Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2053905-M3

  • Zoro # G2523101


product price: $49.85
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2053905-M3
Zoro #
G2523101
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Square Size
2.70mm
Thread Size
M3.5x0.6
Drill Bit Size
2.50mm
65% Thread Drill Size
#38
Shank Length
38.00 mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6G
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
P
Measurement System
Metric
List Number
P2053905
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, TiN, Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.