Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P20549-M2

  • Zoro # G2523217


product price: $57.55
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20549-M2
Zoro #
G2523217
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
Shank Length
36.00 mm
Drill Bit Size
1.60mm
65% Thread Drill Size
1.65 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Square Size
2.10mm
75% Thread Drill Size
1.60mm
Pitch Diameter Limit
7G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
Metric Coarse
Thread Pitch
0.40mm
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Thread Limit
7G
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Primary Material Application
Steel
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
List Number
P20549
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 7G, Class of Fit 7G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.