Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P2056832-M10

  • Zoro # G2523390


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
162.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056832-M10
Zoro #
G2523390
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
162.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Square Size
5.50mm
Drill Bit Size
8.50mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
75% Thread Drill Size
8.50mm
Shank Length
23.00 mm
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN376 L
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Measurement System
Metric
Tap Shank Standard
DIN
Thread Limit
D4, D5
Extended Neck
Yes
Thread Pitch
1.50mm
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Number of Pieces
1
List Number
P2056832

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 160 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.